Coxreels

Spring Can Assy 12In


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Spring Type Spring with Canister
  • Canister Material Steel
  • Spring Material Steel
  • For Reel Series E-SERIES, EN-SERIES, HP-SERIES, S-SERIES, SG-SERIES, SH-SERIES, SHW-SERIES, T-SERIES
  • For Use With Mfr. Model Number E-LP-450, E-LPL-450, EN-N-450, ENH-N-335, ENHL-N-335, ENL-N-450, EZ-E-LP-450, EZ-E-LPL-450, EZ-EN-450, EZ-ENL-450, EZ-SG19-L450, EZ-SG19L-L450, EZ-SH-450, EZ-SHL-450, EZ-SHW-150, EZ-SHWL-150, EZ-SHWT-150, EZ-SHWTL-150, EZ-TSH-450, EZ-TSHL-450, HP-N-335, HPL-N-335, SG19-L450, SG19L-L450, SH-N-450, SHL-N-450, SHW-N-150, SHWL-N-150, SHWT-N-150, SHWTL-N-150, SR19-L450, SR19L-L450, TSH-N-450, TSHL-N-450
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Replacement Spring
Spring Type Spring with Canister
Canister Material Steel
Spring Material Steel
For Reel Series E-SERIES, EN-SERIES, HP-SERIES, S-SERIES, SG-SERIES, SH-SERIES, SHW-SERIES, T-SERIES
For Use With Mfr. Model Number E-LP-450, E-LPL-450, EN-N-450, ENH-N-335, ENHL-N-335, ENL-N-450, EZ-E-LP-450, EZ-E-LPL-450, EZ-EN-450, EZ-ENL-450, EZ-SG19-L450, EZ-SG19L-L450, EZ-SH-450, EZ-SHL-450, EZ-SHW-150, EZ-SHWL-150, EZ-SHWT-150, EZ-SHWTL-150, EZ-TSH-450, EZ-TSHL-450, HP-N-335, HPL-N-335, SG19-L450, SG19L-L450, SH-N-450, SHL-N-450, SHW-N-150, SHWL-N-150, SHWT-N-150, SHWTL-N-150, SR19-L450, SR19L-L450, TSH-N-450, TSHL-N-450

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.