Shop All Hose Reel Mounting Brackets
Coxreels
Spring Can Assy 12In
Mfr # 690-2
Zoro # G0674305
original price:
$129.71
9% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- For Use With Mfr. Model Number E-LP-350, E-LPL-350, EN-N-350, ENL-N-350, EZ-E-LP-350, EZ-E-LPL-350, EZ-EN-350, EZ-ENL-350, EZ-SH-350, EZ-SHL-350, EZ-TSH-350, EZ-TSHL-350, SH-N-350, SHL-N-350, TSH-N-350, TSHL-N-350
- Spring Type Spring with Canister
- For Reel Series E-SERIES, EN-SERIES, SH-SERIES, T-SERIES
- Spring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 690-2
- Zoro # G0674305
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Replacement Spring |
Canister Material | Steel |
For Use With Mfr. Model Number | E-LP-350, E-LPL-350, EN-N-350, ENL-N-350, EZ-E-LP-350, EZ-E-LPL-350, EZ-EN-350, EZ-ENL-350, EZ-SH-350, EZ-SHL-350, EZ-TSH-350, EZ-TSHL-350, SH-N-350, SHL-N-350, TSH-N-350, TSHL-N-350 |
Spring Type | Spring with Canister |
For Reel Series | E-SERIES, EN-SERIES, SH-SERIES, T-SERIES |
Spring Material | Steel |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 31XG68, For Use With Mfr. Model Number E-LP-350, E-LPL-350, EN-N-350, ENL-N-350, EZ-E-LP-350, EZ-E-LPL-350, EZ-EN-350, EZ-ENL-350, EZ-SH-350, EZ-SHL-350, EZ-TSH-350, EZ-TSHL-350, SH-N-350, SHL-N-350, TSH-N-350, TSHL-N-350, For Reel Series E-SERIES, EN-SERIES, SH-SERIES, T-SERIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F73 Filter (4438-03)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- COXREELS Spring Can Assy 10In (689-3)
- COXREELS Hose Stop 1In (20214)
- COXREELS Hose Stop 3/4In (430)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- Coxreels Hose & Cable Reels