Shop All Hose Reel Mounting Brackets
Coxreels
Spring Can Assy 10In
Mfr # 689-5
Zoro # G0674311
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Use With Mfr. Model Number C-LP-150-150, C-LPL-150-150, EN-N-150, ENL-N-150, EZ-P-LP-150, EZ-P-LPL-150, P-LP-150, P-LPL-150
- Canister Material Steel
- For Reel Series C-SERIES, EN-SERIES, P-SERIES
- Spring Type Spring with Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 689-5
- Zoro # G0674311
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Replacement Spring |
Spring Material | Steel |
For Use With Mfr. Model Number | C-LP-150-150, C-LPL-150-150, EN-N-150, ENL-N-150, EZ-P-LP-150, EZ-P-LPL-150, P-LP-150, P-LPL-150 |
Canister Material | Steel |
For Reel Series | C-SERIES, EN-SERIES, P-SERIES |
Spring Type | Spring with Canister |
Description
Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 31XG65, For Use With Mfr. Model Number C-LP-150-150, C-LPL-150-150, EN-N-150, ENL-N-150, EZ-P-LP-150, EZ-P-LPL-150, P-LP-150, P-LPL-150, For Reel Series C-SERIES, EN-SERIES, P-SERIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA003BN, Suction, 3 micron (ZX-0080MA003BN)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- COXREELS Ez-Up Beam Adaptor (15724)
- COXREELS Hose Stop 3/4In (430)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- Coxreels Hose Reel Mounting Brackets