Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-9.5
Zoro # G5987762
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Diameter 17 5/8 in
- Hose Opening Width 2 1/2 in
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15734-9.5
- Zoro # G5987762
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 9 1/2 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Type | 4-way |
Roller Bracket Type | Sliding Hose Guide |
Roller Finish | Polished |
Return Location | Top |
For Use With Mfr. Model Number | 1125-6-35-E, 1125-6-35-ED |
Bracket Material | Steel |
For Reel Series | 1125 Series |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-35-E, 1125-6-35-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol CFH 1 1/4 SB Heavy Stud Cam Follower With Hex Holes and LUBRI-DISC Seals, 1-1/4 in Roller (2120512000)
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-53)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- Coxreels Hose Reel Accessories