Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-6
Zoro # G5980309
original price:
$213.73
4% off
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Finish Polished
- Return Location Top
- For Use With Mfr. Model Number 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15734-6
- Zoro # G5980309
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 6 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Finish | Polished |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED |
Roller Bracket Type | Sliding Hose Guide |
Bracket Material | Steel |
Roller Type | 4-way |
For Reel Series | 1125 Series |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-100-E, 1125-4-100-ED, 1125-5-50-E, 1125-5-50-ED, 1125-WCL-6-E, 1125-WCL-6-ED, 1125P-4-6-E, 1125P-4-6-ED, HP1125-4-100-E, HP1125-4-100-ED, HP1125-5-50-E, HP1125-5-50-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1-in. Bore (UCPA205-16A ZERK BOTTM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 14 # of Teeth (60BS14H X 1 7/16)
- D&D 95" Outside Length, 2/3" Top Width, 1 Ribs (B92/5L950)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- Coxreels Hose Reel Accessories