Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-18
Zoro # G5986965
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Bracket Type Sliding Hose Guide
- Return Location Top
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15734-18
- Zoro # G5986965
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 18 in |
Hose Opening Width | 2 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Bracket Type | Sliding Hose Guide |
Return Location | Top |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED |
Roller Type | 4-way |
For Reel Series | 1125 Series |
Roller Finish | Polished |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-325-E, 1125-4-325-ED, 1125-5-175-E, 1125-5-175-ED, HP1125-4-325-E, HP1125-4-325-ED, HP1125-5-175-E, HP1125-5-175-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- Coxreels Hose Reel Accessories