Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-15.5
Zoro # G5987799
original price:
$192.50
9% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Bracket Color Blue
- Hose Opening Height 2 1/2 in
- For Use With Mfr. Model Number 1125-6-75-E, 1125-6-75-ED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15734-15.5
- Zoro # G5987799
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 15 1/2 in |
Hose Opening Width | 2 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1125-6-75-E, 1125-6-75-ED |
Roller Bracket Type | Sliding Hose Guide |
Return Location | Top |
For Reel Series | 1125 Series |
Roller Finish | Polished |
Roller Type | 4-way |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-6-75-E, 1125-6-75-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8611FZ)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- Coxreels Hose Reel Accessories