Shop All Hose Reel Accessories
Coxreels
Sliding Hose Guide, Top, 4-way, 17 5/8 in
Mfr # 15734-12
Zoro # G6014073
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Bracket Type Sliding Hose Guide
- Return Location Top
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15734-12
- Zoro # G6014073
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 12 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 2 1/2 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Bracket Type | Sliding Hose Guide |
Return Location | Top |
Roller Type | 4-way |
Bracket Material | Steel |
Bracket Color | Blue |
For Reel Series | 1125 Series |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED |
Description
Roller Guide, Roller Bracket Type Sliding Hose Guide, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- AVENTICS 1/2" in/out, 1/2" exhaust Lock-Out Valve (VL32N04Y)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- Coxreels Hose & Cable Reels