Shop All Hose Reel Accessories
Coxreels
Single Side Mount Bracket, S Series, 19in
Mfr # SMB3
Zoro # G4116205
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Base Width 4 in
- For Use With Mfr. Model Number SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450
- Mounting Hole Center to Center Height 13 in
- Overall Width 4 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SMB3
- Zoro # G4116205
- UPC # 00674255735323
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mount Base Width | 4 in |
Mounting Hole Center to Center Height | 13 in |
Overall Width | 4 in |
Overall Height | 16 in |
Overall Depth | 7/8 in |
Mount Base Height | 16 in |
Mount Hole Diameter | 3/8 in |
Overall Dimensions | 7/8 in D x 4 in W x 16 in H |
Mounting Hole Center to Center Width | 3 1/2 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450 |
For Number of Reels | 1 |
Base Motion Type | Stationary |
For Reel Series | SL19, SR19 |
Number of Mount Holes | 4 |
Bracket Material | Steel |
Color | Black |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel, For Use With Mfr. Model Number SL19-H150, SL19-H350, SL19-L450, SL19-M350, SL19-M450, SL19L-H150, SL19L-H350, SL19L-L450, SL19L-M350, SL19L-M450, SR19-H150, SR19-H350, SR19-L450, SR19-M350, SR19-M450, SR19L-H150, SR19L-H350, SR19L-L450, SR19L-M350, SR19L-M450, For Reel Series SL19, SR19, Mounting Location Wall, Overall Height 16 in, Overall Width 4 in, Overall Depth 7/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41150/0)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top31.8 in L Outside (5L320R)
- SPEEDAIRE Latch Spring (TT2CU8801G)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJSR09210A)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- Coxreels Hose & Cable Reels