Shop All Hose Reel Accessories
Coxreels
Single Side Mount Bracket, S Series, 17in
Mfr # SMB2
Zoro # G4116211
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mount Base Width 4 in
- Number of Mount Holes 4
- Overall Depth 7/8 in
- Mount Base Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SMB2
- Zoro # G4116211
- UPC # 00674255732803
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Mount Base Width | 4 in |
Overall Depth | 7/8 in |
Mount Base Height | 14 1/2 in |
Mounting Hole Center to Center Height | 12 in |
Mounting Hole Center to Center Width | 3 1/2 in |
Overall Height | 14 1/2 in |
Mount Hole Diameter | 3/8 in |
Overall Dimensions | 7/8 in D x 4 in W x 14 1/2 in H |
Overall Width | 4 in |
Details
Item | Mounting Bracket |
Color | Black |
Number of Mount Holes | 4 |
Base Motion Type | Stationary |
For Number of Reels | 1 |
For Reel Series | SL17, SR17 |
For Use With Mfr. Model Number | EZ-SL17-L350, EZ-SL17-L430, EZ-SL17L-L350, EZ-SL17L-L430, EZ-SR17-L350, EZ-SR17-L430, EZ-SR17L-L350, EZ-SR17L-L430, SL17-H125, SL17-H325, SL17-L350, SL17-L430, SL17-M325, SL17-M425, SL17L-H125, SL17L-H325, SL17L-L350, SL17L-L430, SL17L-M325, SL17L-M425, SR17-H125, SR17-H325, SR17-L350, SR17-L430, SR17-M325, SR17-M425, SR17L-H125, SR17L-H325, SR17L-L350, SR17L-L430, SR17L-M325, SR17L-M425 |
Bracket Material | Steel |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Alemite 025-47200 1-8 Inchptf Sae Relief Fitti (025-47200)
- LUBRIMATIC GREASE GUN STEEL 14OZ (30465)
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 285mm L x 15mm W (150S3M285)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- Coxreels Hose & Cable Reels