Shop All Spring Return Hose Reels
Coxreels
Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length
Mfr # EZ-SG17L-L350
Zoro # G1168660
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # EZ-SG17L-L350
- Zoro # G1168660
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Overall Length | 17" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Swivel Material | Carbon Steel |
Item | Air Driven Hose Reel |
Reel Inlet | 1/2 in (F)NPT |
Description
Air Driven Hose Reel, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (1K067BG)
- ZORO SELECT Fitting, Boss Style (3LZ77)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x34"L (71277)
- GATES Truflex V-Belts, 4L760 (4L760)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635-BXN)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- INTERSTATE PNEUMATICS Heavy Duty Hose Rewind Reel Only (HSR80)
- Coxreels Hose & Cable Reels