Shop All Spring Return Hose Reels
Coxreels
Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length
Mfr # SG13-L325
Zoro # G1173341
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Housing Material Steel
- Mounting Bench, Floor, Truck, Wall
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SG13-L325
- Zoro # G1173341
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 25 ft. |
Overall Length | 13-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | Yes |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Reel Inlet | 3/4 in (F)NPT |
Motor Voltage | 12V DC |
Swivel Material | Carbon Steel |
Item | Air Driven Hose Reel |
Product Type | Side mount reel with guide arm 3/8" x 25 ft. 300PSI Air/Water, general industrial applications |
Description
Air Driven Hose Reel, Motor Voltage 12V DC, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- DAYTON C97 V-Belt, 101" Outside Length, 7/8" Top Width, 1 Ribs (4FJ24)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- REELCRAFT Drive Spring Assembly (S503755)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- Coxreels Hose & Cable Reels