Shop All Spring Return Hose Reels
Coxreels
Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length
Mfr # EZ-SG13-L135
Zoro # G1168590
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Hose Inside Dia. 1/4"
- Housing Material Steel
- Mounting Bench, Floor, Truck, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # EZ-SG13-L135
- Zoro # G1168590
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 35 ft. |
Overall Length | 13-1/2" |
Overall Width | 36 in |
Details
Duty Rating | Heavy Duty |
Hose Included | Yes |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Swivel Material | Aluminum |
Reel Inlet | 3 in (F)NPT |
Motor Voltage | 12V DC |
Item | Side Mount Reel with Guide Arm |
Description
Side Mount Reel with Guide Arm, Motor Voltage 12V DC, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SPLITTING TOOL 1971 (MY31971)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- Coxreels Spring Return Hose Reels