Shop All Spring Return Hose Reels
Coxreels
Side Mount Reel with Guide Arm, 1/4" Hose Dia., 25 ft. Length
Mfr # EZ-SG17-H125
Zoro # G1168627
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included Yes
- Hose Inside Dia. 1/4"
- Hose Length 25 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SG17-H125
- Zoro # G1168627
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 25 ft. |
Overall Length | 17" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | Yes |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Reel Inlet | 1/2 in (F)NPT |
Item | Side Mount Reel with Guide Arm |
Swivel Material | Carbon Steel |
Product Type | Side mount reel with guide arm, EZ-Coil safety system equipped, 1/4" x 25 ft. 5000PSI grease and heavy hydraulics applications |
Description
Side Mount Reel with Guide Arm, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Gearbox Part 63 Single Output Shaft (63 Single Output Shaft)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- D&D 36" Outside Length, 2/3" Top Width, 1 Ribs (BX33)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-535-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (45UZ35)
- Coxreels Hose & Cable Reels