Shop All Spring Return Hose Reels
Coxreels
Side Mount Reel Less Hose, 1/4" Hose Dia., 25 ft. Length
Mfr # SG13L-L125
Zoro # G1173350
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 1/4"
- Hose Length 25 ft.
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SG13L-L125
- Zoro # G1173350
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 25 ft. |
Overall Length | 13-1/2" |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Item | Side Mount Reel Less Hose |
Swivel Material | Carbon Steel |
Reel Inlet | 1 in (F)NPT |
Motor Voltage | 12V DC |
Description
Side Mount reel 1/4 In. x 25 ft. 300 PSI less hose, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 47 oz Oil Capacity, 2 Cylinder (PMP22K30GR)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- DEWALT Hose Reel, 1/2" Hose Dia., 50 ft. Length (DXCM024-0344)
- Coxreels Spring Return Hose Reels