Shop All Cable Reels
Coxreels
Safety Series Spring Static Discharge
Mfr # EZ-SDL-50
Zoro # G1169841
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Width 3 7/8 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SDL-50
- Zoro # G1169841
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Width | 3 7/8 in |
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Enclosed Reel | No |
Hose Material | No |
Item | Spring Return Cable Reel |
Housing Material | Steel |
Includes | Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel |
Description
Spring Return Cable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP69 Super Blue Ribbon V-Belt (AP69)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Static Discharge Hand Crank Cable Reel (SDH-200-1)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Cable Reel, 100 ft, 15" H, Spring, Blue, MD (SD-100-1)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Cable Reel, Spring, 15 in H, 4 in W (SDL-100)
- Coxreels Cable Reels