Shop All Cable Reels
Coxreels
Safety Series Spring Static Discharge
Mfr # EZ-SDL-100
Zoro # G1169835
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Length 14 1/2 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SDL-100
- Zoro # G1169835
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 14 1/2 in |
Overall Height | 15 in |
Overall Width | 4 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Enclosed Reel | No |
Includes | Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel |
Hose Material | No |
Item | Spring Return Cable Reel |
Housing Material | Steel |
Description
Spring Return Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580K6 Micro V Belt, 58 in Pitch Length, 0.84 in Top Width, 6 Ribs (580K6)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- FESTO Push-In Fitting QSM-M3-2 (QSM-M3-2)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Cable Reel, 100 ft, 15" H, Spring, Blue, MD (SD-100-1)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- Coxreels Cable Reels