Shop All Cable Reels
Coxreels
Safety Series Spring Static Discharge
Mfr # EZ-SD-35-1
Zoro # G1171637
original price:
$403.68
14% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SD-35-1
- Zoro # G1171637
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 3 7/8 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Includes | Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel |
Duty Rating | Heavy Duty |
Item | Spring Return Cable Reel |
Enclosed Reel | No |
Housing Material | Steel |
Hose Material | Yes |
Description
Spring Return Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/2" FPT, Brass/Steel (4404)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3665T)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8741FZ)
- Coxreels Hose & Cable Reels