Shop All Cable Reels
Coxreels
Safety Series Spring Static Discharge
Mfr # EZ-SD-100-1
Zoro # G1171628
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Enclosed Reel No
- Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SD-100-1
- Zoro # G1171628
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 14 1/2 in |
Overall Width | 4 in |
Overall Height | 15 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Enclosed Reel | No |
Includes | Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel |
Housing Material | Steel |
Duty Rating | Heavy Duty |
Item | Spring Return Cable Reel |
Hose Material | Yes |
Description
Spring Return Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- MACNAUGHT Electronic Preset Metered Oil Control Gun with Rigid Extension (HG60R-02)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W (SDL-50)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- SPEEDAIRE Wire Damper, Speedaire (Z927-4050)
- Coxreels Cable Reels