Shop All Hanging Work Lights
Coxreels
Safety Series Spring Rewind Power Cord
Mfr # EZ-PC13-5016-D
Zoro # G0831750
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- NEMA Receptacle Configuration 5-20R
- Overall Height 14 7/8 in
- NEMA Plug Configuration 5-20P
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-PC13-5016-D
- Zoro # G0831750
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Overall Height | 14 7/8 in |
Overall Width | 8 1/2 in |
Cord Length | 50 ft. |
Overall Depth | 13 1/2 in |
Details
Item | Safety Series Spring Rewind Power Cord Reel Fluorescent Angle Light, 50FT. cord, 16 AWG |
Voltage | 115V AC |
NEMA Receptacle Configuration | 5-20R |
NEMA Plug Configuration | 5-20P |
Number of Outlets | 1 |
Gauge/Conductor | 16/3 |
NEC Cord Designation | SJTO |
Max. Amps | 13 A |
Feeder Cord Ending | Grounding Plug |
Retractable Cord Ending Configuration | NEMA 5-20R |
Description
Safety Series Spring Rewind Power Cord Reel Fluorescent Angle Light, 50FT. cord, 16 AWG, Voltage 115V AC, Max. Amps 13 A, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Grounding Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight, Flashlight Only (STL75810)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- WOLO Mini Light Bar, 24" L, Blue (3555M-B)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ Ac, Black (STL44911)
- STREAMLIGHT The Siege Cordless Lantern, Coyote (STL44931)
- PERFECT HOLIDAY Perfect Holiday SX-300WW 300 LED String Light - Warm White (SX-300WW)
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- Coxreels Hanging Work Lights