Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way
Mfr # 324-1-SS
Zoro # G5979222
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Bracket Color Blue
- For Reel Diameter 17 in, 19 1/2 in
- Roller Type 4-way
- Return Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 324-1-SS
- Zoro # G5979222
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 in, 19 1/2 in |
Hose Opening Width | 1 5/8 in |
For Reel Width | 3 3/4 in, 4 1/2 in |
Roller Diameter | 3/4 in |
Hose Opening Height | 1 5/8 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Bracket Color | Blue |
Roller Type | 4-way |
Return Location | Top |
Bracket Material | Stainless Steel |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | ENL-N-335-SS, ENL-N-350-SS, ENL-N-425-SS, ENL-N-450-SS, ENML-N-335-SS, ENML-N-350-SS, ENML-N-425-SS, ENML-N-450-SS |
For Reel Series | EN Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series EN Series, For Use With Mfr. Model Number ENL-N-335-SS, ENL-N-350-SS, ENL-N-425-SS, ENL-N-450-SS, ENML-N-335-SS, ENML-N-350-SS, ENML-N-425-SS, ENML-N-450-SS, Bracket Material Stainless Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Top, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 17 in, 19 1/2 in, For Reel Width 3 3/4 in, 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR 45 (6802-10-12)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- Coxreels Hose & Cable Reels