Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 32 in
Mfr # 15368-1-9.5
Zoro # G5982004
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Diameter 1 in
- For Reel Series 1195 Series
- Return Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15368-1-9.5
- Zoro # G5982004
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Width | 9 1/2 in |
Hose Opening Height | 3 1/2 in |
Hose Opening Width | 9 1/2 in |
For Reel Diameter | 32 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
For Reel Series | 1195 Series |
Return Location | Top |
Bracket Color | Blue |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1195-932 |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-932, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 15 tons, 1" Stroke (H1501)
- MAIN FILTER Hydraulic Filter, replaces WIX R43D20NV, Return Line, 20 micron, Outside-In (MF0064123)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- Coxreels Hose Reel Accessories