Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 32 in
Mfr # 15368-1-20
Zoro # G5989354
original price:
$160.42
13% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Series 1195 Series
- Hose Opening Width 20 in
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15368-1-20
- Zoro # G5989354
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 20 in |
Roller Diameter | 1 in |
Hose Opening Height | 3 1/2 in |
For Reel Width | 20 in |
For Reel Diameter | 32 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
For Reel Series | 1195 Series |
Roller Type | 4-way |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1195-2032 |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-2032, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 122 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB118)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Spring Canister Assembly, Steel (7265-1)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Spring Canister Assembly, Steel (691-2)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- Coxreels Hose Reel Accessories