Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 32 in
Mfr # 15368-1-13.5
Zoro # G5990020
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Width 13 1/2 in
- Hose Opening Height 3 1/2 in
- Return Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15368-1-13.5
- Zoro # G5990020
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 13 1/2 in |
Hose Opening Height | 3 1/2 in |
Hose Opening Width | 13 1/2 in |
For Reel Diameter | 32 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Return Location | Top |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1195-1332 |
Bracket Material | Steel |
For Reel Series | 1195 Series |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-1332, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-33)
- MILTON INDUSTRIES. Hose Mender, 3/8 ID Hose, 2/cd (S-642)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- Coxreels Hose & Cable Reels