Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 28 in
Mfr # 15369-1-33
Zoro # G5983319
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Return Location Top
- Hose Opening Width 33 in
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15369-1-33
- Zoro # G5983319
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 33 in |
Roller Diameter | 1 in |
For Reel Diameter | 28 in |
For Reel Width | 33 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Return Location | Top |
For Use With Mfr. Model Number | 1185-2528 |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Type | 4-way |
For Reel Series | 1185 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 3450 rpm, 115V (048S34S2003)
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Electric Motor Speed Controller, AC (20868)
- REELCRAFT Cart, Reel (600741-2)
- Coxreels Hose & Cable Reels