Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 28 in
Mfr # 15369-1-20
Zoro # G5982451
original price:
$153.32
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Height 2 1/2 in
- Roller Type 4-way
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15369-1-20
- Zoro # G5982451
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 28 in |
Hose Opening Width | 20 in |
For Reel Width | 20 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1185-2028 |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2028, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- Coxreels Hose & Cable Reels