Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15369-33
Zoro # G6033402
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Diameter 24 in
- Return Location Top
- For Reel Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15369-33
- Zoro # G6033402
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
For Reel Width | 33 in |
Hose Opening Width | 33 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Return Location | Top |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Roller Finish | Polished |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1185-3324 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-3324, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- Coxreels Hose Reel Accessories