Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15368-32
Zoro # G5985495
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Series 1195 Series
- Hose Opening Width 32 in
- For Reel Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15368-32
- Zoro # G5985495
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 32 in |
For Reel Diameter | 24 in |
For Reel Width | 32 in |
Hose Opening Height | 3 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
For Reel Series | 1195 Series |
Bracket Material | Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1195-3228 |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-3228, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 32 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 32 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- D&D 105" Outside Length, 1/2" Top Width, 1 Ribs (A103/4L1050)
- AVENTICS Accessory For Fieldbus Module (240-179)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- Coxreels Hose & Cable Reels