Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15368-17.5
Zoro # G5990529
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- For Reel Diameter 24 in
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15368-17.5
- Zoro # G5990529
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Diameter | 24 in |
Hose Opening Height | 3 1/2 in |
For Reel Width | 17 1/2 in |
Hose Opening Width | 17 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1195-1728 |
Return Location | Top |
Roller Finish | Polished |
For Reel Series | 1195 Series |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-1728, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 17 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 17 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- TRITAN Bearings, Sealed, 7mm Bore Dia., 5.00mm W (SSFR4 ZZ FM222)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- Coxreels Hose & Cable Reels