Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15357-7.5
Zoro # G6034014
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Diameter 24 in
- Hose Opening Width 7 1/2 in
- Hose Opening Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15357-7.5
- Zoro # G6034014
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
Hose Opening Width | 7 1/2 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
For Reel Width | 7 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1175-6-50 |
For Reel Series | 1175 Series |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Polished |
Return Location | Top |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler Closed System Watchdog (31828)
- DYNABRADE Tune Up Kit For 13F632 to 13F635 (96510)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3" OD (43V450SDS)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Spring Canister Assembly, Steel (692-1)
- Coxreels Hose & Cable Reels