Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15357-20
Zoro # G6034845
original price:
$153.52
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Width 20 in
- For Reel Width 20 in
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15357-20
- Zoro # G6034845
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 20 in |
For Reel Width | 20 in |
For Reel Diameter | 24 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Material | Steel |
For Reel Series | 1175 Series |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Roller Finish | Polished |
Return Location | Top |
For Use With Mfr. Model Number | 1175-6-150 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-150, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50636, Pressure Line, 25 micron, Outside-In (MF0060955)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- Coxreels Hose Reel Accessories