Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15357-15.5
Zoro # G6034391
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Diameter 24 in
- Hose Opening Width 15 1/2 in
- Roller Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15357-15.5
- Zoro # G6034391
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
Hose Opening Width | 15 1/2 in |
For Reel Width | 15 1/2 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1175-6-135 |
Roller Type | 4-way |
Return Location | Top |
For Reel Series | 1175 Series |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-135, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- SENQCIA INSPIRE SERIES C2060H Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CLSC)
- NATIONAL Small Bore Inch Seal, 710022 (710022)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- Coxreels Hose & Cable Reels