Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15357-13.5
Zoro # G6033999
original price:
$151.80
9% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Return Location Top
- Bracket Color Blue
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15357-13.5
- Zoro # G6033999
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Width | 13 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in |
Hose Opening Width | 13 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Return Location | Top |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1175-6-125 |
Roller Type | 4-way |
For Reel Series | 1175 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-125, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 2-7/16)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Coupler (S-1805)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- Coxreels Hose & Cable Reels