Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15356-7.5
Zoro # G6034960
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Finish Polished
- Return Location Top
- For Reel Series 1175 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15356-7.5
- Zoro # G6034960
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 7 1/2 in |
Hose Opening Width | 7 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Finish | Polished |
Return Location | Top |
For Reel Series | 1175 Series |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1175-6-50 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Wand Holder (15735)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- Coxreels Hose Reel Accessories