Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15356-20
Zoro # G6034470
original price:
$151.80
9% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Series 1175 Series
- For Reel Diameter 24 in
- Roller Bracket Type Roller Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15356-20
- Zoro # G6034470
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
For Reel Width | 20 in |
Hose Opening Width | 20 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
For Reel Series | 1175 Series |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Bracket Material | Steel |
Roller Finish | Polished |
Bracket Color | Blue |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1175-6-150, 1185-2024 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-150, 1185-2024, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-DL-200 (128818 FC-DL-200)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI YL (PLY10025-25)
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR (640-1-BR)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- Coxreels Hose & Cable Reels