Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 24 in
Mfr # 15356-15.5
Zoro # G6034330
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Use With Mfr. Model Number 1175-6-135, 1185-1524
- Bracket Material Steel
- For Reel Series 1175 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15356-15.5
- Zoro # G6034330
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 15 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 24 in |
Hose Opening Width | 15 1/2 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
For Use With Mfr. Model Number | 1175-6-135, 1185-1524 |
Bracket Material | Steel |
For Reel Series | 1175 Series |
Bracket Color | Blue |
Roller Type | 4-way |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-135, 1185-1524, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-1/2-KW (2517 X 1-1/2-KW)
- DYNABRADE Rubber Grip (57834)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- Coxreels Hose & Cable Reels