Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 in
Mfr # 9073-8
Zoro # G6039544
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Return Location Top
- Hose Opening Height 1 1/2 in
- For Reel Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 9073-8
- Zoro # G6039544
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 in |
For Reel Width | 8 in |
Hose Opening Width | 7 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Return Location | Top |
Roller Type | 4-way |
Bracket Material | Steel |
For Reel Series | 100 Series |
For Use With Mfr. Model Number | 117-3-250, 117W-1-200, 117WT-1-200 |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 100 Series, For Use With Mfr. Model Number 117-3-250, 117W-1-200, 117WT-1-200, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 17 in, For Reel Width 8 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1" (29HY90)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.06 to 6.44 in L Bolt Center-to-Center (070278)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (1961-4)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- Coxreels Hose Reel Accessories