Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 in
Mfr # 9073-18
Zoro # G6037435
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- Bracket Color Blue
- For Reel Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 9073-18
- Zoro # G6037435
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 18 in |
Hose Opening Width | 17 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
For Use With Mfr. Model Number | 117-3-550, 117-4-350 |
Roller Finish | Polished |
Bracket Material | Steel |
Roller Type | 4-way |
For Reel Series | 100 Series |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 100 Series, For Use With Mfr. Model Number 117-3-550, 117-4-350, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 17 1/2 in, Bracket Color Blue, For Reel Diameter 17 in, For Reel Width 18 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Rubber Foot Pad, Rubber (15710)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- Coxreels Hose & Cable Reels