Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15358-24
Zoro # G6034349
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Diameter 17 5/8 in
- Roller Diameter 1 in
- For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15358-24
- Zoro # G6034349
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
For Reel Width | 24 in |
Hose Opening Height | 1 1/2 in |
Hose Opening Width | 24 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
For Use With Mfr. Model Number | 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200 |
Bracket Material | Steel |
Roller Type | 4-way |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Roller Finish | Polished |
For Reel Series | 1125 Series, 1275 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (691-2)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- Coxreels Hose Reel Accessories