Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15358-22
Zoro # G6034400
original price:
$153.32
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Height 1 1/2 in
- For Reel Diameter 17 5/8 in
- Roller Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15358-22
- Zoro # G6034400
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 in |
Hose Opening Width | 22 in |
For Reel Width | 22 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Finish | Polished |
Return Location | Top |
For Use With Mfr. Model Number | 1125-6-75 |
Roller Type | 4-way |
Bracket Color | Blue |
For Reel Series | 1125 Series, 1275 Series |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-75, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 22 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 22 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grease-Gadus S2 V1 (737-05007)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- Coxreels Hose Reel Accessories