Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15358-18
Zoro # G6035265
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175
- Hose Opening Width 18 in
- For Reel Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15358-18
- Zoro # G6035265
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 18 in |
For Reel Width | 18 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
For Use With Mfr. Model Number | 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175 |
Bracket Material | Steel |
Return Location | Top |
For Reel Series | 1125 Series, 1275 Series |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D1VW002CNKW)
- FESTO Quick Connector CK-3/8-PK-13 (CK-3/8-PK-13)
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Spring Canister Assembly, Steel (1958-3R)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- Coxreels Hose & Cable Reels