Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15358-12
Zoro # G6034714
original price:
$153.32
5% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Height 1 1/2 in
- Roller Type 4-way
- Roller Bracket Type Roller Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15358-12
- Zoro # G6034714
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
Hose Opening Width | 12 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 12 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100 |
Bracket Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Top |
Roller Finish | Polished |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Cart, Reel (600741-2)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- Coxreels Hose Reel Accessories