Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15355-8
Zoro # G6033944
original price:
$153.32
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- For Reel Diameter 17 5/8 in
- Bracket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15355-8
- Zoro # G6033944
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 8 in |
For Reel Width | 8 in |
Hose Opening Height | 1 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Color | Blue |
Return Location | Top |
For Reel Series | 1275WC Series |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125P-4-8, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100 |
Bracket Material | Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1275WC Series, For Use With Mfr. Model Number 1125P-4-8, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 8 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 8 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Extended Element Kit (41475)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R96)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- Coxreels Hose Reel Accessories