Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15355-24
Zoro # G6034942
original price:
$151.80
9% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Type 4-way
- For Reel Diameter 17 5/8 in
- Roller Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15355-24
- Zoro # G6034942
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
Hose Opening Width | 24 in |
For Reel Width | 24 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Roller Type | 4-way |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1275WC Series |
Return Location | Top |
For Use With Mfr. Model Number | 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200 |
Bracket Color | Blue |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1275WC Series, For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 24 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- PRIME Prime 162532 Wire & Cable Portable Cord Reel Storage with Metal Stand - Model No. CR003000 (162532)
- Coxreels Hose & Cable Reels