Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15355-18
Zoro # G6037532
original price:
$151.80
9% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Bracket Material Steel
- Roller Type 4-way
- For Reel Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15355-18
- Zoro # G6037532
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 18 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 18 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Finish | Polished |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
For Reel Series | 1275WC Series |
For Use With Mfr. Model Number | 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1275WC Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBX120-2 Gold-Ribbon Cog-Band (RBX120-2)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Solenoid Relay, 12 VDC (20877)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- COXREELS Rubber Foot Pad, Rubber (15710)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- Coxreels Hose & Cable Reels