Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15355-12
Zoro # G6034531
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- For Reel Series 1275WC Series
- Hose Opening Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15355-12
- Zoro # G6034531
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 12 in |
Roller Diameter | 1 in |
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 12 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1275WC Series |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100 |
Bracket Color | Blue |
Return Location | Top |
Bracket Material | Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1275WC Series, For Use With Mfr. Model Number 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 17 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Bolt Clamp 8-1/2 - 8-13/16 (022598)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBFL202-10G)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- NATIONAL Small Bore Inch Seal, 40392 (40392)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- Coxreels Hose & Cable Reels