Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15353-9.5
Zoro # G6030864
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Bracket Type Roller Bracket
- Return Location Top
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-9.5
- Zoro # G6030864
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 9 1/2 in |
Hose Opening Width | 9 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Roller Type | 4-way |
Roller Finish | Polished |
Bracket Material | Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1125-6-35 |
For Reel Series | 1125 Series, 1275 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B24H (E50B24H)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Spring Canister Assembly, Steel (692-3)
- COXREELS Spring Canister Assembly, Steel (690-3)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- Coxreels Hose & Cable Reels