Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15353-18
Zoro # G6031171
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Height 1 1/2 in
- Bracket Color Blue
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-18
- Zoro # G6031171
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 18 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 18 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Return Location | Top |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175 |
For Reel Series | 1125 Series, 1275 Series |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M86610-9)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Wand Holder (15735)
- Coxreels Hose & Cable Reels