Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 17 5/8 in
Mfr # 15353-15.5
Zoro # G6032343
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Height 1 1/2 in
- For Use With Mfr. Model Number 1125-6-50
- Bracket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15353-15.5
- Zoro # G6032343
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 5/8 in |
For Reel Width | 15 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 15 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1125-6-50 |
Bracket Color | Blue |
Bracket Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Roller Type | 4-way |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Clamp (82760)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- ARO C-Type Wall Bracket (104410)
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- Coxreels Hose & Cable Reels