Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way
Mfr # 15358-8
Zoro # G5983772
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Width 8 in
- Roller Diameter 1 in
- For Reel Diameter 17 1/2 in, 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15358-8
- Zoro # G5983772
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 8 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 8 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Type | 4-way |
Bracket Material | Steel |
Return Location | Top |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100 |
For Reel Series | 1125 Series, 1275 Series |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 8 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (690-4)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- Coxreels Hose & Cable Reels